MASTER POWER Needle & Chisel Scaler
#Grup produk P109568531
Spesifikasi
| UNSPSC | 27131507 |
|---|---|
| Air Inlet Connection Size (inch) | 1/4 |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Air Pressure (psi) | 90 |
| Air consumption (CFM) | 16 |
| Air inlet (inch) | 1/4 NPT Female |
| Blows per Minute (bpm) | 4200 |
| Body Style | In-Line |
| Compatible Shank Shape | Round |
| Compatible Shank Size (inch) | 1/2 |
| Duty Rating | Medium Duty |
| For use with | Needles |
| Handle Type | Straight |
| Housing Lock | Needle |
| Housing Material | Steel |
| Includes | (12) Needles |
| Kit Contents | (1) Bare Tool; (12) Needles |
| Minimum Hose Size (inch) | 1/4 |
| Needle Diameter (inch) | 1/8 |
| Needle Holder Capacity | 12 |
| Needle Holder Diameter (inch) | 1/8 |
| Needle Holder Included | Yes |
| Needle Length (inch) | 5 |
| Number of Needles | 12 |
| Number of Pieces | 12 |
| Overall Length (inch) | 8-7/8 |
| Power Source | Air Powered |
| Safety features | Compact Design for Work in Close Quarter |
| Scaler Type | Needles |
| Shank Shape | Round |
| Shank Size (inch) | 0.5 |
| Standards | ISO 8573-1 Quality Class 2.4.3 |
| Stroke Length (inch) | 9/16 |
| Throttle Type | Lever |
| Tool Weight (lbs) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
Feature
Needle Scaler Kit Body Style - Air Tools In-Line Duty Cycle - Air Tools General Duty Stroke Length 9/16 in Blows per Minute - Air Tools 12 000 Air Inlet Size - Air Tools 1/4 in NPT Average CFM @ 15 Second Run Time 6.0 CFM @ Full Load 16.0 Required Pressure 90 psi Min Hose Size 1/4 in Overall Length 8 7/8 in Design Needle Shank Round Housing Lock Needle Throttle Lever Standards ISO 8573-1 Quality Class 2.4.3 For Use With Needles Includes (12) NeedlesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
