NITTO Rotary Plug

Sebelum PPN:
Rp169.900
Spesifikasi
Mating Side Mounting SizeRc1/4
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-20 to 80
Pressure Resistance (MPa)2
Valve StructureOne-way opening/closing
Working FluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotary function allows for 360° swivel rotation, significantly improving the workability of air tools.By angling the plug body at a 45° angle, the strain on the hand transmitted through the hose is reduced.The new design, which takes dust resistance into consideration, has also improved durability.A swivel plug for connecting hoses to pneumatic tools and equipment.The main unit is angled at 45 degrees to eliminate the annoying strain transmitted through the hose.Prioritizing ease of use, the main body structure has been simplified to achieve a compact design. It is significantly lighter and smaller than conventional products.The new design, which takes dust resistance into consideration, further enhances durability.For connecting air tools such as air sanders.

Material:
Body: Steel (nickel plated)
Seal rubber: Nitrile rubber (NBR)

Ulasan Produk

Tidak ada ulasan