SPEEDAIRE Needle & Chisel Scaler 3AAJ1 1 17/32in Stroke Lg, 4800bpm, B1/Cleco And 4 800 bpm 1pc

Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number 3AAJ1
Unit 1pc
UNSPSC 27131507
Duty Rating Light Duty
Scaler Type Needles and Chisels
Body Style In-Line
Blows per Minute (bpm) 4800
Stroke Length (inch) 1-17/32
Air inlet (inch) 1/4 NPT Female
Air Inlet Connection Size (inch) 1/4
Air Inlet Gender Female
Air Inlet Type NPT
Kit Contents (1) Bare Tool; (1) Chisel
Power Source Air Powered
Air consumption (CFM) 12.4
Exhaust Location Side
Minimum Hose Size (inch) 3/8
Air Pressure (psi) 90
Accessory Free Tool Change No
Lock-Off Switch No
Lock-On Switch No
Anti-Vibration Technology No
Vibration Level (m/s²) 22.3
Sound Level (dB) 98
Housing Lock Bayonet Needle
Throttle Type Lever
Speed Setting Single Speed
Dust Management None
Dust Sealed Switch No
Shank Shape Square
Shank Size (inch) 0.5
Shank Design B1/Cleco
Compatible Shank Size (inch) 1/2
Compatible Shank Shape Square
Compatible Collar Shape Notched
Overall Length (inch) 14-5/8
Handle Type Straight
Housing Material Steel
For use with Chisels; Needles
Tool Weight (lbs) 4.6
Includes Angle Chisel; Flux Chipper
Number of Pieces 1
Application Paint Removal; Rust Removal; Scale Removal; Weld Flux
Berat (Kg) 2.4
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan