ORION Counter-Mounted Hospital & Lab Sinks

Sebelum PPN:
Rp4.399.900 - Rp12.999.900
Spesifikasi
UNSPSC30181504
ADA ComplianceNo
ColorBlack
Counter Mounting TypeUndermount
FinishMatte
Includes Basket StrainerYes
Includes FaucetNo
Indoor/Outdoor UsageIndoor
Mounting Location - FaucetDeck; Wall
Mounting Type - SinksCountertop
No. of Bowls1
Number of Faucet Holes0
Sink MaterialPolyethylene
Sink TypeLab

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant laboratory cup sinks are built to withstand corrosion and chemical reactions. These counter-mounted sinks are "dropped" into a hole cut out of a lab countertop. A rolled and finished rim, or protruding edge, sits above the countertop and overhangs the hole in the counter keeping the sink in place. Smaller cup sinks help minimize any splashes and spills of chemicals being poured down a drain compared to the larger, open square sinks. These chemical-resistant sinks are used in both educational and commercial laboratories.
Feature
Laboratory Cup Sink Bowl Depth 4 in Oval Bowl Size 9 in x 3 in Black Undermount Drain Opening 1 1/2 in Matte Mounting Location - Faucet Deck Wall Countertop No of Bowls 1 Number of Faucet Holes 0 Overall Height 4 in Overall Length 9 3/4 in Overall Width 3 7/8 in Orion Sink Cup Sink Series Polyethylene Sink Type Lab

Ulasan Produk

Tidak ada ulasan