Suplai Pendingin Komputer
BARUMulaiRp369.900
Rp369.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Thermalright CPU Heatsink HR-02 Intel & AMD 1unit | - Weight: 850g - Dimensions: 140x102x162 mm - Heat Pipes: 6mm heatpipe x6 units - Copper Base: C1100 Pure copper nickel plated |
1,699,000 |
| Thermaltake Resevoir and Pump Combo Pacific PR22-D5 Plus 1unit | - Maximum Flow Rate: 1135 L/h - Input Voltage: 12V - Pump Speed P4: 4050 RPM - Material: POM + PMMA |
3,199,000 |
| ID-Cooling Liquid CPU Cooler Frostflow 120 1unit | - Pump Speed: 2100 rpm - Thermal Design Power: 150W - Radiator Dimension: 154x120x27 mm - Pump Bearing: Ceramic Bearing |
1,199,000 |
| Synology Fan 80x80x20_3 1pc | - Applied Models: S416j, DS414j, DS413j, DS411+II, DS411+, DS411, DS411j, DS410, DS410j, DS409+, DS409, DX513 - Dimension: 8.0 x8.0 x2.0 mm - Size: 80x80x20 mm - UPC: 8,47E+11 |
169,000 |
| Cooler Master Notebook Cooler Notepal L1 1unit | - Fan Noise Level: 21 dBA - Dimensions: 390x310x20-47 mm - Materials: Plastic, Metal Mesh, Rubber - Compatibility: Supports 7"~15.4" notebook (Up to 17") |
289,000 |
| prolimatech CPU Cooler Megahalems Rev C (Intel & AMD) 1unit | - Heatpipe Diameter: Ø 6 (x 6pcs) - CPU Platform: Intel Socket LGA 775/1366/1156/1155/1150/1151/2011 , AMD Socket AM2/2+/3/3+/FM1/FM2 - Direction of Heatsink: Faces the rear exhaust system fan - Rated Voltage: 12V DC |
1,299,000 |
| CRYORIG Costomod Cover R1 Black 1unit | - Color: Black - Dimensions: 23x140x131 mm |
149,000 |
| Deepcool Laptop Cooler N1 Black 1unit | - Fan Dimensions: 180x15 mm - Max. Air Flow: 81.56 CFM - Noise Level: 16-20 dB (A) - Dimensions: 350x260x26 mm |
279,000 |
| Raidmax Cobra Rifle Cooling Fan 12cm Rx- 120LU White 1unit | - Noise Level: 19.8 dBa - Dimensions: 120x120x25 mm - Airflow: 50 CFM - Bearing Type: Rifle Bearing (Hydro Dynamic Bearing) |
219,000 |
| Fantech Liquid Cooler LC240 Black 1unit | - Radiator Dimension: 274x120x27 mm - Pump Plate Material: Copper - Fan Airflow: 51 (+/- 10%) CFM - CPU Socket Support: Intel LGA2066/2011 V3/2011/1200/115x/1366 AMD AM4/AM3+/AM3/FM2+/FM2 |
1,199,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami