Spesifikasi
| Fan Dimensions (mm) | 120x120x25 |
|---|---|
| Interface | USB 2.0 connectors (9 Pin) |
| System Compatibility | Windows 7 / 8 / 8.1 / 10 |
| Fan Started Voltage (V) | 9.0 |
| Bearing Type | Hydraulic Bearing Gen. 2 |
| Fan Speed (rpm) | 500 ~ 1500 |
| Life Expectation (hour) | 40000 at 25°C |
| Max. Air Pressure (mm-H2O) | 1.4 |
| Maximum Air Flow (cfm) | 40.9 |
| Noise Level (dBa) | 25 |
| Rated Current (V-A) | 12-0.09, 5-0.9 (Fan*1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Riing Quad 12 RGB Radiator Fan TT Premium Edition 3 Fan Pack (Controller included) CL-F088-PL12SW-A
Thermaltake Riing Quad radiator fan is designed with 4 independent LED rings totaling 54 LEDs and 16.8 million color combinations. The fan is virtually inaudible when in operation and supports our NeonMaker light editing software and TT RGB PLUS Ecosystem.
Riing Quad Series
The Riing Quad radiator fan is unique and in its class of its own, combining outstanding reliability, silent operation, unrivaled cooling, and most importantly the fan is engineered with 54 LEDs, split between 4 separate ring’s creating vibrant and gorgeous lighting effects when set through our NeonMaker light editing software.
NeonMaker Light Editing Software
The NeonMaker is a new and innovative approach to adjusting the RGB lighting on the Riing Quad fans, allowing users to customize lighting profiles and orchestrate their own light shows. Personalize the Riing Quad fans with NeonMaker!
*NeonMaker only supports the Riing Quad Series fans.
SET UP YOUR SPECTACULAR LIGHTING
Create fascinating lighting effects with our NeonMaker Light Editing Software, energize your PC with dynamic RGB lighting across your build.
Hydraulic Bearing with Low-Noise Design
The hydraulic bearing self-lubricates with a high-quality, friction-reducing substance, which lowers operation noise while improving thermal efficiency. The seal cap prevents lubricant leakage and extends the lifespan of the unit.
PWM Controlled Fan with 9-Fan Blade Design
Riing Quad’s PWM controlled fan is designed with 9 blades and is engineered to generate higher airflow without compromising on ultra-silent operation.
Note:
*It is recommended to connect up to 1 controller and 5 Riing Quad fans on one peripheral cable(Molex)only.
*DO NOT connect Riing Quad fans to other TT RGB PLUS controllers.
Extraordinary Cooling Performance
A specially designed fan blade allows even stronger flow, the Riing Quad fans ensure the cooling performance more efficient under intense operation.
Riing Quad 14 - 60.17 cfm/ 500-1400rpm /1.71 mm-H2O
Riing Quad 12 - 40.9 cfm / 500-1500rpm / 1.4 mm-H2O
Anti-Vibration Mounting System
The In-mold injection anti-vibration rubber pads allow the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.
TT RGB PLUS Ecosystem
Light up your system with almost limitless possibilities and synchronize your TT RGB PLUS compatible products to create a RGB ecosystem that is truly unique to you.
TT RGB PLUS Software
2.0 - New version of Thermaltake’s TT RGB PLUS patented software, providing more lighting effects and PC monitoring functions.
1.0 - Thermaltake’s patented software to synchronize TT RGB PLUS products with addressable LEDs.
Caution: TT RGB PLUS 2.0 and TT RGB PLUS 1.0 will overwrite one another; users can only install one version of TT RGB PLUS.
NeonMaker
The NeonMaker is a new and innovative approach to adjusting the RGB lighting on the some of our products, allowing users to customize lighting profiles and orchestrate their own light shows.
Personalize Riing Quad Fans, Riing Trio Fans, Distro Case, Floe DX RGB AIO, and TOUGHRAM RGB with NeonMaker!
Sync with Razer Chroma Lighting
All Thermaltake TT RGB PLUS products are able to connect into the Razer Chroma ecosystem, Razer Synapse 3. Users can experience synchronized gaming and RGB lighting effects on their TT RGB PLUS liquid cooling system and Razer gaming gear!
Works with Amazon Alexa
All Thermaltake TT RGB PLUS products support Amazon Alexa Voice Service, allowing you to give voice commands to the Alexa-enabled devices.
TT AI Voice Control
Give you full control over the TT RGB PLUS products with your voice. “SyncALL, Say”Hello TT”.
Note: TT AI Voice control and Amazon Alexa requires the use of at least one TT RGB PLUS software-enabled product to function.
Thermaltake Riing Quad radiator fan is designed with 4 independent LED rings totaling 54 LEDs and 16.8 million color combinations. The fan is virtually inaudible when in operation and supports our NeonMaker light editing software and TT RGB PLUS Ecosystem.
Riing Quad Series
The Riing Quad radiator fan is unique and in its class of its own, combining outstanding reliability, silent operation, unrivaled cooling, and most importantly the fan is engineered with 54 LEDs, split between 4 separate ring’s creating vibrant and gorgeous lighting effects when set through our NeonMaker light editing software.
NeonMaker Light Editing Software
The NeonMaker is a new and innovative approach to adjusting the RGB lighting on the Riing Quad fans, allowing users to customize lighting profiles and orchestrate their own light shows. Personalize the Riing Quad fans with NeonMaker!
*NeonMaker only supports the Riing Quad Series fans.
SET UP YOUR SPECTACULAR LIGHTING
Create fascinating lighting effects with our NeonMaker Light Editing Software, energize your PC with dynamic RGB lighting across your build.
Hydraulic Bearing with Low-Noise Design
The hydraulic bearing self-lubricates with a high-quality, friction-reducing substance, which lowers operation noise while improving thermal efficiency. The seal cap prevents lubricant leakage and extends the lifespan of the unit.
PWM Controlled Fan with 9-Fan Blade Design
Riing Quad’s PWM controlled fan is designed with 9 blades and is engineered to generate higher airflow without compromising on ultra-silent operation.
Note:
*It is recommended to connect up to 1 controller and 5 Riing Quad fans on one peripheral cable(Molex)only.
*DO NOT connect Riing Quad fans to other TT RGB PLUS controllers.
Extraordinary Cooling Performance
A specially designed fan blade allows even stronger flow, the Riing Quad fans ensure the cooling performance more efficient under intense operation.
Riing Quad 14 - 60.17 cfm/ 500-1400rpm /1.71 mm-H2O
Riing Quad 12 - 40.9 cfm / 500-1500rpm / 1.4 mm-H2O
Anti-Vibration Mounting System
The In-mold injection anti-vibration rubber pads allow the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.
TT RGB PLUS Ecosystem
Light up your system with almost limitless possibilities and synchronize your TT RGB PLUS compatible products to create a RGB ecosystem that is truly unique to you.
TT RGB PLUS Software
2.0 - New version of Thermaltake’s TT RGB PLUS patented software, providing more lighting effects and PC monitoring functions.
1.0 - Thermaltake’s patented software to synchronize TT RGB PLUS products with addressable LEDs.
Caution: TT RGB PLUS 2.0 and TT RGB PLUS 1.0 will overwrite one another; users can only install one version of TT RGB PLUS.
NeonMaker
The NeonMaker is a new and innovative approach to adjusting the RGB lighting on the some of our products, allowing users to customize lighting profiles and orchestrate their own light shows.
Personalize Riing Quad Fans, Riing Trio Fans, Distro Case, Floe DX RGB AIO, and TOUGHRAM RGB with NeonMaker!
Sync with Razer Chroma Lighting
All Thermaltake TT RGB PLUS products are able to connect into the Razer Chroma ecosystem, Razer Synapse 3. Users can experience synchronized gaming and RGB lighting effects on their TT RGB PLUS liquid cooling system and Razer gaming gear!
Works with Amazon Alexa
All Thermaltake TT RGB PLUS products support Amazon Alexa Voice Service, allowing you to give voice commands to the Alexa-enabled devices.
TT AI Voice Control
Give you full control over the TT RGB PLUS products with your voice. “SyncALL, Say”Hello TT”.
Note: TT AI Voice control and Amazon Alexa requires the use of at least one TT RGB PLUS software-enabled product to function.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
