Thermaltake All In One Liquid Cooling System Water 3.0 Extreme S 1unit

#Nomor SKU S028530565
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number Water 3.0 Extreme S
Unit 1unit
Weight (g) 1071
Pump Rated Voltage (V) 12
Pump Rated Current (mA) 175
Waterblock Material Copper
Fan Dimensions (mm) 120x120x25
Fan Speed (rpm) 1000-2000
Fan Noise Level (dBA) 20
Fan Rated Voltage (V) 12
Fan Rated Current (A) 0.3
Maximum Air Flow (cfm) 99
Connector 4 pin
Tube Length (mm) 326
Tube Material Rubber
Radiator Dimensions (mm) 270x120x27
Radiator Material Aluminium
Berat (Kg) 2.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When choosing a high-efficiency liquid cooler to control roaring CPU temps, enthusiasts crave an easy, clean, and low-maintenance setup. The new Thermaltake All-In-One LCS Water 3.0 Series is designed to exceed user expectations. One simple upgrade allows users to enjoy better cooling performance and greater CPU protection.
Feature
-240mm radiator doubles the cooling surface
-Universal Socket Compatibility
Use
COMPATIBILITY :\nIntel LGA 2066/2011-3/2011/1366/1200/1156/1155/1151/1150/775\nAMD TR4/AM4/FM2/FM1/AM3+/AM3/AM2+/AM2\n-AIO Cooler bracket adapter comes in the AMD Threadripper CPU box.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan