Ainex TGF-P1 High Performance Thermal Pad 50x90x1mm
#Grup produk P113654020
Spesifikasi
| Color | Blue |
|---|---|
| Dielectric Breakdown Voltage (kV/mm) | 6 |
| Dimensions, Width W x Depth D x Height H (mm) | 50x90x1 |
| Flame retardance | UL94 V-0 |
| Hardness | 30~55Sc |
| Operating Temperature (°C) | -40~200 |
| Thermal Conductivity (W/mk) | 15.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By incorporating nanomaterials, we have achieved a thermal conductivity of up to 15.6 W/m,K.
It can be easily cut to any size and is easy to handle.
It can be used for M.2 SSD, graphics card, RAM, laptop, etc.
By cutting the width in half, you can create a pad (20mm wide x 80mm deep) large enough to fit two M.2 SSDs.
It is highly flexible and is suitable for filling gaps between various components.
It operates stably in a temperature range of -40°C to 200°C, making it suitable for a wide range of applications.
It is insulating and non-conductive, environmentally friendly and non-toxic.
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
It can be easily cut to any size and is easy to handle.
It can be used for M.2 SSD, graphics card, RAM, laptop, etc.
By cutting the width in half, you can create a pad (20mm wide x 80mm deep) large enough to fit two M.2 SSDs.
It is highly flexible and is suitable for filling gaps between various components.
It operates stably in a temperature range of -40°C to 200°C, making it suitable for a wide range of applications.
It is insulating and non-conductive, environmentally friendly and non-toxic.
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Warning
*Various specification data are examples of measurements and are not guaranteed values.*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Feature
By incorporating nanomaterials, we have achieved a thermal conductivity of up to 15.6 W/m,K.It can be easily cut to any size and is easy to handle.
It can be used for M.2 SSD, graphics card, RAM, laptop, etc.
By cutting the width in half, you can create a pad (20mm wide x 80mm deep) large enough to fit two M.2 SSDs.
It is highly flexible and is suitable for filling gaps between various components.
It operates stably in a temperature range of -40°C to 200°C, making it suitable for a wide range of applications.
It is insulating and non-conductive, environmentally friendly and non-toxic.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
