Spesifikasi
| Color | Black |
|---|---|
| P/N | CL-N014-PL20SW-A |
| Compatibility | For 10~ 19inch Notebook |
| Dimensions (mm) | 471x354.5x46.5, Fan 200x200x18 |
| Material | Mesh + Plastic |
| Rated Current (A) | 1.2 |
| Air Flow (CFM) | 64 |
| Air Pressure (mm-H2O) | 0.4 |
| Fan Speed (rpm) | 600-800 |
| Noise Level (dBa) | 30 |
| Noise Level (rpm) | 600-800 |
| Rated Voltage (V) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermaltake Massive 20 RGB
CL-N014-PL20SW-A
Built-in 200mm fan gaming notebook cooler with a 256 colors RGB LED strip and five lighting modes, supporting up to 19” gaming notebooks.
Thermaltake Massive 20 RGB Notebook Cooler
Thermaltake Massive 20 RGB is a 256-color RGB LED-lit notebook cooler with five lighting modes (Wave, RGB Spectrum, Pulse, Blink, and Full Lighted). Featuring a built-in 200mm fan with adjustable fan speed controller for ultra cooling performance, and an ergonomic design to provide optimum screen height and avoid excessive need for twists and turns. Supporting up to 19” Notebooks, it is simply powered from the notebook USB. To give your gaming station an ultimate look, the Thermaltake Massive 20 RGB is what you should not miss out!
Mix & Match Your Desired Color with the Lighting Mode You Want
By pressing the Light Mode button, 5 LED schemes can be switched over from Wave, RGB Spectrum, Pulse, Blink to Full Lighted, which coming along with various color options for users to apply when pressing the Color Mode button.
Light Modes
Click one of the lighting modes above to experience five different lighting schemes.
Full Lighted – A static lighting with your color choice, including Red, Blue, White and Green.
*Note: Massive 20 RGB requires minimum 1.2Amp to activate the LEDs. If the power supply of the USB port is lower than 1.2Amp, it requires the extra USB plug.
Single Supreme Ventilation
A massive built-in quiet 200mm fan with adjustable fan speed knob aside offers big airflow and high cooling performance and to reduce the overall temperature of your laptop/notebook.
*All images are for reference only; actual specification and lighting effects are based on the real product.
Support 19 Inches Gaming Notebook
The metal mesh is large enough to allow optimal airflow and support notebooks up to 19 inches.
Ergonomic Concept
Featuring three adjustable height settings, 3°, 9° and 13°, allowing for best viewing angles, ergonomic positioning, plus added airflow beneath the notebook.
CL-N014-PL20SW-A
Built-in 200mm fan gaming notebook cooler with a 256 colors RGB LED strip and five lighting modes, supporting up to 19” gaming notebooks.
Thermaltake Massive 20 RGB Notebook Cooler
Thermaltake Massive 20 RGB is a 256-color RGB LED-lit notebook cooler with five lighting modes (Wave, RGB Spectrum, Pulse, Blink, and Full Lighted). Featuring a built-in 200mm fan with adjustable fan speed controller for ultra cooling performance, and an ergonomic design to provide optimum screen height and avoid excessive need for twists and turns. Supporting up to 19” Notebooks, it is simply powered from the notebook USB. To give your gaming station an ultimate look, the Thermaltake Massive 20 RGB is what you should not miss out!
Mix & Match Your Desired Color with the Lighting Mode You Want
By pressing the Light Mode button, 5 LED schemes can be switched over from Wave, RGB Spectrum, Pulse, Blink to Full Lighted, which coming along with various color options for users to apply when pressing the Color Mode button.
Light Modes
Click one of the lighting modes above to experience five different lighting schemes.
Full Lighted – A static lighting with your color choice, including Red, Blue, White and Green.
*Note: Massive 20 RGB requires minimum 1.2Amp to activate the LEDs. If the power supply of the USB port is lower than 1.2Amp, it requires the extra USB plug.
Single Supreme Ventilation
A massive built-in quiet 200mm fan with adjustable fan speed knob aside offers big airflow and high cooling performance and to reduce the overall temperature of your laptop/notebook.
*All images are for reference only; actual specification and lighting effects are based on the real product.
Support 19 Inches Gaming Notebook
The metal mesh is large enough to allow optimal airflow and support notebooks up to 19 inches.
Ergonomic Concept
Featuring three adjustable height settings, 3°, 9° and 13°, allowing for best viewing angles, ergonomic positioning, plus added airflow beneath the notebook.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
