| Nama Produk | Spesifikasi | Harga (IDR) |
| Mitsubishi Electric Electronic Electricity Meter M1PM-R 1P2W 100V 30A 60HZ 1unit | - Mass: 0.6 kg - Phase wire system: Single-phase two-wire system - Model Approval Number: 4333 - Rated Frequency: 60 Hz |
1,499,000 |
| Primus Power and Energy Meter KM06 1pc | - Model Number: KM06 - Unit: 1pc - Operating Voltage: 3 Phase 4 Line - Power Supply (V): 90-270 AC - Frequency (Hz): 45-55 - Display: 3 Row Red LED 7 Segment - Input Current Range (A): 5 (configurable/CT dependent) - CT Ratio: 1-1000 - Communication: RS-485 MODBUS - Baud Rate (bps): 1200, 2400, 4800, 9600 - Measurement: Active/Reactive/ Apparent energy & power (accuracy ±0.5% F.S. per datasheet) |
2,699,900 |
| Mitsubishi Electric Electronic Electricity Meter M2PM-R 1P3W 100V 30A 50HZ 1unit | - Rated Current: 30 A - Rated Frequency: 50 Hz - Connection Method: Surface mounting - Phase wire system: Single-phase three-wire system |
2,199,000 |
| OMRON Small electric Energy Sensor Split Type Current Transformer (CT) Cable KM20-CTN250 250A/1A 1pc | - Through-Hole Diameter: 24 mm - Insulation resistance: 100 MΩ - Rated Frequency: 50/60 Hz - Operating Temperature Range: -10 to +55 °C - Replacement attempted: https://www.monotaro.id/s032434002.html (data extraction failed) |
3,899,000 |
| Schneider Electric PowerLogic PM5000 series METSEPM5350 Power Monitor 1unit | - Model Number: METSEPM5350 - Unit: 1unit - Range: PowerLogic (power monitor) - Mounting: Flush-mount, 96 × 96 mm backlit LCD display - Measurement: Active & Reactive Power, Voltage, Current, Frequency, Power Factor, up to 15th Harmonic - Accuracy: Class 0.5S per IEC 62053-22 (datasheet reference) - Sampling: 32 samples per cycle (datasheet reference) - Berat (Kg): 0.2 |
9,099,900 |
| GAE Digital Power Meter EMG 5 Multi Volt Ammeter Frekuensi Tanpa RS485 1pc | - Measurement Surge Voltage: 2 kV - Current Transformer Ratio: Jan-00 - Password Protection: Available - Power consumption: < 0.2 VA |
1,699,000 |
| Weintek cMT Series cMT2078X HMI with 7inch TFT Display 1pc | - Power Isolation: Built In - PCB Coating: Yes - Resolution: 800x480 - Display: 7 inch TFT |
7,799,000 |
| Phoenix Contact Coil PACT RCP-D140 Rogowski Coil 1pc | - Product Type: Rogowski coil - Ambient Temperature: -30 to 80 °C - Frequency Measuring Range: 40 to 20000 Hz - Basic Accuracy: <± 0.2% - Replacement attempted: https://www.monotaro.id/s047340176.html (data extraction failed) |
3,899,000 |
| WEIDMULLER Energy Meter EM220-RTU-4DI2DO Power Measurement/Display for 1-3-Phase Mains 1pc | - Type of Connection: Screw connection - Frequency Range: 45-65 Hz - Operating Temperature: -25 to 55 °C - Protection Degree: IP20, Front panel: IP51 |
8,699,000 |
| ABB Voltage Monitoring Relay CM-ESS.MS 24240V AC/DC 1pc | - Measuring Range: 3-30, 6-60, 30-300, 60-600 V - Rated Operational Current AC-12: (230V) 4 A - Rated Control Supply Voltage: 24-240 AC/DC - Overvoltage Category: III - Replacement attempted: https://www.monotaro.id/s048812306.html (data extraction failed) |
6,699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami