Schneider Electric Easy Panel PC Optimized

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp86.999.900 - Rp96.999.900
Spesifikasi
Backlight Lifespan (hour)50000
Data Storage Equipment (GB)128 mSATA SSD
Display Color16777216 colors
Display TypeColour TFT LCD; LED
Free Slot1 2.5inch SATA; 1 M.2 (support mSATA SSD only)
Memory Type (GB)4 (RAM DDR4 on-board)
Number of Points1
Operating SystemWindows 10 IoT Enterprise 64 bitmultilingual
Processor NameIntel Celeron 3855U at 1.6 GHz
Product RangeEasy Harmony iPC
Product or Component TypeOptimized touchscreen panel
Software PackageEcoStruxure Machine SCADA Expert run time HMI/SCADA license not included
Terminal TypeTouchscreen display
Video Controller TypeIntel HD Graphics 510
View Angle Horizontal x Vertical160 x 170°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the Easy Harmony iPC range, an offer of optimized Panel PC with simple and robust design. The Easy Harmony iPC offers integrated solutions for a variety of applications and industries. It's 15" LCD offers resolution of 1024 x 768 pixels with 16 million colors. Aesthetic design and highly efficient cooling with casted aluminum housing. Reliable for industrial applications with on-board DRAM and analog resistive touch screen. It is equipped with Intel® Celeron® proccessor (Base Frequency 1.6 GHz) processor, 4GB DRAM, 128GB mSATA SSD storage and pre-installed Windows 10 Enterprise operating system. This product works at a rated voltage from 12V to 24V DC and a typical power consumption of 25W. The Easy Harmony iPC offers integrated solutions for a variety of applications from single machine control to lite surpervision, like Packaging, Pharmacy, Food & Beverage, Electronics, Water & Waste Water, Tranportation, etc. It is CE certified and conforms to IEC 61000-4-2, IEC 61000-4-3, IEC 61000-6-4, IEC 61000-6-5 standards. Installation hooks, 2 Pin power connector, 2.5" HDD/SSD installation bracket and 2 COM ports via DIO expansion slot are offered as accessory for this product. The package of the Easy Harmony panel PC includes 1x Panel PC, 1x HDD bracket installation adapter, 8x Screw installation fasteners, 1x Remote Switch connector, 1x Quick Installation Guide and 1x DC power connector. It is designed for panel mounting with 383 mm x 283 mm cut-out by 8 fastener screws and 75 mm x 75 mm VESA mounting Easy Harmony iPC bundled with EcoStrucureTM Machine SCADA Expert can power the Intelligent Manufacturing from single machine control to plant supervision. Range of box PC and panel PC (from 15" to 19"), are simple in design industrial PCs running at the edge of EcoStruxure. They can connect your machines to business operation applications to give a plant performance and energy insights.

Ulasan Produk

Tidak ada ulasan