OMRON Small electric Energy Sensor Split Type Current Transformer (CT) Cable KM20-CTN250 250A/1A 1pc

#Nomor SKU S032373943
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number KM20-CTN250 250A/1A
Unit 1pc
Rated Frequency (Hz) 50/60
Operating Temperature Range (°С) -10 to +55 (with no icing)
Storage Temperature (°C) -20 to +60 (with no icing or condensation)
Cable Length (m) 1
Withstand Voltage AC2000V 1min (between through hole and output lead wire)
Through-Hole Diameter (Φmm) 24
Insulation Resistance (MΩ) 100 or more (at 500 VDC) (between through hole and output lead wire)
Rated Primary Current (A) 250
Secondary Current Rating (A) 1
M Code 39077647
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait