| Nama Produk | Spesifikasi | Harga (IDR) |
| Autonics Solid State Relays Three Phase SR3 Series SR3-4440 | - Control Phase: 3 fasa - Load Current Range (A): 40 - Function: Zero cross turn-on - Mounting Type: Panel |
IDR 1,199,000 |
| Autonics Solid State Relay SRC1-1215 | - Zero Cross Turn-On/Random Turn-On: Zero Cross Turn-On - Type: Mounting: Panel - Dielectric Strength (V): 4000 AC/(50/60) for 1min (input-output) - Load voltage (V): 24-240 AC (50/60Hz) |
IDR 369,000 |
| OMRON Solid State Relay G3NA G3NA-450B-UTU-2-DC5-24 | - Rated Voltage (V): DC5 to 24 - Type: Solid state/relay |
IDR 1,399,000 |
| Phoenix Contact Relay Module PLC-RSC- 24DC PLC-RSC- 24DC/21-21AU | - Height (mm): 80 - Degree of Protection: RT III (Relay) - Part Number: 2967125 - Depth (mm): 94 |
IDR 359,000 |
| Phoenix Contact Relay Module PLC-RPT- 24DC PLC-RPT- 24DC/21 | - Type of Note: Notes on operation - Part Number: 2900299 - Width (mm): 6.2 - Typical Input Current at UN (mA): 9 |
IDR 249,000 |
| Phoenix Contact Marker Carriers UBE/D N+C 1pack(10pcs) | - Components: Free from silicone and halogen - Marking Mounting Type: DIN rail mounting - Part Number: 803122 - Color: Gray |
IDR 279,000 |
| Phoenix Contact Relay Module PLC-RSC- 24UC PLC-RSC- 24UC/21-21AU | - Width (mm): 14 - Nominal Input Voltage UN (V AC/DC): 24 - Ambient Temperature (Storage/Transport) (°C): -40 to 85 - Typical Input Current at UN (mA): 17.5 (at UN = 24 V AC) |
IDR 469,000 |
| Autonics Solid State Relays Two Phase SR2 Series SR2-4215 | - Mounting Type: Panel - Control Phase: 2 phase - Input Voltage Range (V): 90-240 AC - Certification: CE |
IDR 609,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami