Autonics Solid State Relays Two Phase SR2 Series SR2-4215 1pc

#Nomor SKU S031196475
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number SR2-4215
Unit 1pc
Function Zero cross turn-on
Certification CE
Environment Temperature Level (°C) -30 to 80 (in case of input voltage range 90-240VAC: -30 to 70), enclosed space: -30 to 100; (the range of load current capacities differs depending on the temperature rating. Look at the 'SSR Derating Curve'.)
Humidity Level 45-85%RH, enclosed space: 45-85%RH
Control Phase 2 phase
Input Voltage Range (V) 90-240 AC
Load Voltage Range (V) 24-240 AC
Dielectric Strength (V) 4000 AC
Load Current Range (A) 15
Mounting Type Panel
Berat (Kg) 0.6
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.
Warning
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.
For wiring the terminal, an O-ring terminal must be used.
Rated load current capacity is varied by ambient temperature. Refer to “SSR Derating Curve of Autonics” total catalogue.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait