Engsel
BARUMulaiRp5.900
Rp5.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SUGATSUNE Torque Hinge (Engsel) HGTS15 1pc | • Purpose of Use: Liquid crystal monitor • Rated Torque (N/m): 1.5 • Total Length (mm): 50 • Thickness (mm): 2 |
329,000 |
| TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel) 880W102N 1box(4pcs) | • D2 (mm): 9.5 • Width (mm): 68 • Thickness (mm): 1.8 • Overall Length (mm): 101 |
99,000 |
| TRUSCO Stainless Hinge (Hole) (Engsel) TKH25CA 1pc | • Supplier Order Number: 279-6082 (2796082) • Weight (g): 13 • Screw Holes Number: 4 • Width (mm): 32 |
82,000 |
| TRUSCO Stainless Hinge with Spring (Hole) TSH25C 1pc | • Dimention D2 (phi mm): 5.8 • Weight (g): 10 • Specifications: Reference Door Weight (kg) 2 (Hanging Two pcs) • Bore Diameter (ɸ mm): 3.2 |
96,000 |
| FUJITEC Color Hinge (thin) B11032 1box(2pcs) | • Supplier Order Number: 124-8627 (1248627) • Threaded Hole Number: 4 • W (mm): 22.5 • Hole Diameter (mm): 3.5 |
56,000 |
| Dekkson Hi-Grade Deluxe Hinge ESS DL 0101121121 2BB SSS (4x3)inchx2mm 1pc | • Screw Material: Stainless Steel • Finishing: Satin Stainless Steel (SSS) • Max. Capacity (kg/pair): 40 • Dimensions (LxWxT) (inchxmm): (4x3)x2 |
149,000 |
| ORIS Engsel Besi Kuning 4inch 1dozen(12pcs) | • Size (inch): 4 | 159,000 |
| CARUSO Engsel Bearing Stainless Steel 4x3.0inch 1set | • Size (inch): 4x3.0 | 46,000 |
| TRUSCO Stainless Steel Butt Hinge TLS50B 1pc | • Number of Holes for Screws: 4 • D2 (mm): 6.3 • Total Length (mm): 50 • Mounting Method: Wood Screw (Sold Separately) |
129,000 |
| TRUSCO Stainless Hinge (Hole) (Engsel) TKH25CA 1pc | • Dimension D2 (mm): 6.3 • Bore Diameter (ɸ mm): 3.2 • Dimension p1 (mm): 6 • Length H (mm): 25 |
82,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami