Tochigiya Bracket for free stop hinge

Sebelum PPN:
Rp13.900
Spesifikasi
Dimension A (mm)22.5
Dimension B (mm)8
Dimension C (mm)8.5
Dimension D (mm)10
Dimension E (mm)4.2x3.2
Dimension F (mm)8
Dimension H (mm)2.25
Dimension J (mm)-12
Mass (g)3.4
MaterialPOM,SUSXM7,SUS,SUS430
Operating Temperature Range (°C)15~45
Parts NameCase, shaft, push nut, bracket
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentBlack, barrel polishing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hinge features a structure that uses the frictional resistance of the resin material, has less wear, and is less likely to generate metal powder or abnormal noise. A hinge that can stand still at any angle. Ideal for adjusting the angles of various display screens, signs, displays, keyboards, etc.
Computers, word processors, OA equipment, medical equipment, office equipment, audio equipment, measuring instruments, precision equipment, etc.
* Do not crimp the hinges and brackets later. Install this product with the shaft horizontal.

Ulasan Produk

Tidak ada ulasan