Roda Gigi, Batang Gigi
s.d. 19%MulaiRp969.900
Rp969.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| KHK Spiral Miter Gear (Gir Spiral) MMS225L 1pc | - Number of Teeth: 30 - Tooth Width (mm): 15 - Reference Diameter (mm): Φ75.0 - Module: 2.5 |
1,299,000 |
| BOSTON GEAR Gear Rack L5054 Dia. Pitch 24, 4ft Lg. Rack Steel 1pc | - Teeth per Inch (TPI): 7.64 - Machined Ends: Non-Machined Ends - Diametral Pitch: 24 - Material: Steel |
6,399,000 |
| AOKI SEIMITSU KOGYO Spiral Miter Gear L Speed Ratio 1:1 PBS1020L 1pc | - Module: 1 - Type: Spiral miter gear - Reduction Ratio: 1 - Pressure Angle (°): 20 |
149,000 |
| TAMIYA Twin Motor Gear Box 70097 1pc | - Rotational Speed (min-1 [RPM]): 227/65 - Gear Ratio: 58.2:1/203.7:1 - Torque (gcm): 419/1404 - Overall Length (mm): 75 |
149,000 |
| KG Worm and Worm Wheel W1SL1EA 1pc | - Supplier Order Number: 149-4779 (1494779) | 249,000 |
| KATAYAMA Pinion Gear M1.5B20 1pc | - Supplier Order Number: 333-1628 (3331628) - Hole Diameter (mm): 8 - Number of Teeth: 20 - Material/Finishing: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye |
149,000 |
| KG SUS Bevel Gear B1S20M6 1pc | - Gear Ratio: 2 - Material: Carbon Steel for Mechanical Structures (S45C) |
289,000 |
| KG Spiral Miter And Bevel Gear B1S40RM10 1pc | - Twist direction: R - Tooth Tip Circle Diameter (mm): 40.41 - Hub Length (mm): 8 - Pressure Angle (°): 20 |
429,000 |
| KHK Rack Guide Rail ARL-2 1pc | - Material: Aluminum (A6063S-T5) | 359,000 |
| KHK Hardened Ground Gear Rack SRG6-110 1pc | - Material: S45C - Gear accuracy: KHK R 001 Class 3 - Surface Treatment: Blackening other than teeth - Height (mm): 60 |
3,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami