KG Spiral Bevel Gears

Sebelum PPN:
Rp549.900
Spesifikasi
MaterialS45C (carbon steel for machine structure)
Assembly Distance (mm)20
Twist Angle (°)35
Twist directionR
Hole Length (mm)12.9
Tooth Tip Angle (°)73 (21ft)
Assembly Distance A (mm)20
Gear accuracyJIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
Pressure Angle (°)20
Module1
Number of Teeth45
Reference Circle Diameter (mm)45
Tooth Width (mm)6.7
Hole Diameter (mm)10
Tooth Tip Circle Diameter (mm)45.25
Hub Length (mm)8
Hub Outer Diameter (mm)25
Gear Ratio3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the mating gear is used in combination with a product other than our company, problems may occur.
Feature
A bevel gear that is easy to perform additional machining.

The end of the product number is induction hardened.
Use
Used for general industrial machinery, food machinery, medical equipment, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait