Roda Gigi Kerucut
s.d. 17%MulaiRp779.900
Rp779.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| KHK Spiral Miter Gear (Gir Spiral) MMS225L 1pc | - Number of Teeth: 30 - Tooth Width (mm): 15 - Reference Diameter (mm): Φ75.0 - Module: 2.5 |
1,299,000 |
| AOKI SEIMITSU KOGYO Spiral Miter Gear L Speed Ratio 1:1 PBS1020L 1pc | - Module: 1 - Type: Spiral miter gear - Reduction Ratio: 1 - Pressure Angle (°): 20 |
149,000 |
| KG SUS Bevel Gear B1S20M6 1pc | - Gear Ratio: 2 - Material: Carbon Steel for Mechanical Structures (S45C) - Number of Teeth: 20 - Assembly Distance A (mm): 29.6 |
289,000 |
| KG Spiral Miter And Bevel Gear B1S40RM10 1pc | - Twist direction: R - Tooth Tip Circle Diameter (mm): 40.41 - Hub Length (mm): 8 - Assembly Distance (mm): 21.8 |
429,000 |
| KHK Stainless Steel Bevel Gear SUB2-2030 1pc | - Material: SUS303 - Hole Length (mm): 22 - Boss Diameter (mm): 35 - Full Length (mm): 25.06 |
879,000 |
| KHK Spiral Bevel Gear SBS21545L 1pc | - Tooth Width (mm): 15 - Number of Teeth: 15 - Tooth Shape: Gleason - Gear accuracy: JISB1704:1978: Grade 4 |
729,000 |
| KG SUS Bevel Gears B1S45A10 1pc | - Reference Dia. d (mm): 45 - Gear Ratio: 3 - Number of Teeth: 45 - Material: Carbon Steel for Mechanical Structures (S45C) |
959,000 |
| KHK Bevel Gear SB5-1530 1pc | - Gear Reference Surface: Hole (H7) - Material: S45C - Surface Treatment: Black dye - Boss Diameter (mm): 60 |
1,299,000 |
| KHK Finished Bore Spiral Bevel Gear MBSB3-4020R 1pc | - Pressure Angle (°): 20 - Material: SCM415 - Surface Hardness: 55-60HRC - Number of Teeth: 40 |
3,099,000 |
| KHK Stainless Steel Bevel Gear SUB2.5-2030 1pc | - Module: 2.5 - Pressure Angle (°): 20 - Material: SUS303 - Gear Ratio: 1.5 |
1,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami