Alat Transmisi di Sumatera Utara
- BARUMulai
Rp189.900
Rp189.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) C2721-20 1pc | - Specification: 2 member 3/4 travel type - Materials: Steel (SPCC), Surface treatment: Trivalent chromate plating finish - Width x Height x Length x Travel Distance (mm): 9.5 x 27 x 200 x 134 - Rated Load (N) Pair/Perpendicular: 255 |
239,000 |
| SKF Gemuk Bearing High Performance, High Temperature LGHP 2/1 1pc | - Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C - Shelf Life (year): 5 - Base Oil Viscosity DIN 51562 at 40°C (mm²/s): 96 - Oil Separation DIN 51817, 40°C, %: 3 max. |
999,000 |
| EAGLE BELTING Round Belt 4905303 Solid Polyurethane Green 3mm Dia 1pc | - Overall Length (ft): 100 - Core Type: Solid - Hardness: 89A - Maximum Operating Temperature (°F): 150 |
4,199,000 |
| NORD AC Gearmotor SK573180LP46097125 inline, Single Output Shaft GM TEFC 230/460VAC 2 342in-lb 28RPM, 2,342in-lb Max Torque 1pc | - Motor Insulation Class: F - Gear Type: Helical - Nameplate Speed (RPM): 28 - Maximum Torque (in-lb): 2342 |
85,999,000 |
| Autonics 2-Phase Stepper Motors/Drivers A3K-M244 1pc | - Frame Size (mm): 42 Square - Current (A/Phase): 1.2 - Shaft Type: Double - Holding Torque (N.m): 0.28 |
429,000 |
| OLI Vibrator Motor MVE Series MVE200/3N-20A0 2 Poles 3000 RPM 1pc | - Dimension F (mm): 15 - Size: 20A0 - Poles: 2 Poles - Speed (RPM): 3000 |
2,999,000 |
| Hanshin RoboChain Cable Drag / Cable Carrier HSP Type HSP0120-7E-15R 1pc(1m) | - Chain Pitch (mm): 12 - Moving Speed (m/min): 180 - Free Span (m): 0.3 - Temperature (°C): -25 to 100 |
419,000 |
| DID Gear Set (Rantai Gir) 520VF X 112 14X43 Yamaha R25 1pc | - Compatible for: Yamaha R25 | 859,000 |
| Matsushima Conveyor Parts Emergency Towline Switch ELAW-61P 1pc | - Type: Outdoor type with operation display board | 8,699,000 |
| TRANZGEAR WPX Series Gearbox Worm Reducer Ratio 1:30 100 1pc | - Input Shaft U (mm): 25 - Dimension bb (mm): 169 - Dimension E1 (mm): 155 - Ratio: 01:30 |
2,699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami