SKF Classical Timing Belts XL-Type

Sebelum PPN:
Rp6.900 - Rp45.900
Spesifikasi
SectionXL
SleeveNo
Tooth Angle (°)50
Tooth Depth (mm)1.27
Tooth Height (mm)2.3
Tooth pitch (mm)5.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. Classical timing belts have teeth that interlock with the corresponding grooves on the pulleys to ensure a constant speed ratio. The low stretch glass fibre tensile cords guarantee excellent dimensional stability. The oil and heat resistant neoprene rubber cushion provides high shear resistance.
Warning
Image may differ from product. See technical specification for details.
Feature
- Synchronous operation with no slippage
- Excellent dimensional stability
- Oil, heat and ozone resistant
- Suitable for tropical climates
- Reduced energy consumption and increased mean time between failures


Ulasan Produk

Tidak ada ulasan