SKF Bearing Grease High Performance Temperature (Gemuk Bearing) LGHP 2/1 1pc

#Nomor SKU S017167949
Wishlist
Rating:
100% of 100
(3)
Rp999.900
Persediaan

Spesifikasi Produk

Model Number LGHP 2/1
Unit 1pc
Speed (max.) n x dm (x 1000) 300
Base Oil Type Mineral
Operating Temperature Range (°C) -40-150
Dropping Point (ISO 2176) (min) (°C) 240
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) 245-275
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm 365 max.
Maximum Water Resistance (DIN 51807/1, 3hrs) '1 at 90°C
Oil Separation per DIN 51817 (%) '3 max. at 40°C
Low Temperature Torque, Start/Running (mNm) 1000/300 at -40°C
DIN 51825 Code K2N-40
NLGI Consistency Class 2 to 3
Thickener Polyurea
Colour Blue
Base Oil Viscosity (DIN 51562) (mm²/s) '10.5 at 100°C
Shelf Life (year) 5
Packing Size 1kg can
Available for Single Point Lubrication No
Berat (Kg) 1.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGHP 2 is a premium quality mineral oil based grease, using a modern
Polyurea (di-urea) thickener. It is suitable for electric motors and similar
applications.
- Extremely long life at high temperatures
- Wide temperature range
- Excellent corrosion protection
- High thermal and mechanical stability
- Good start-up performance at low temperatures
- Compatibility with common polyurea and lithium thickened greases
- Low noise properties
Typical applications
- Electric motors: Small, medium and large
- Industrial fans, including high speed fans
- Water pumps
- Rolling bearings in textile, paper processing and drying machines
- Applications with medium and high speed ball (and roller) bearings operating at medium
and high temperatures
- Clutch release bearings
- Vertical shaft applications
- Kiln trucks and rollers
Warning
Image may differ from product. See technical specification for details.
Feature
- Extremely long life at high temperatures
- Wide temperature range
- Excellent corrosion protection
- High thermal and mechanical stability
- Good start-up performance at low temperatures
- Compatibility with common polyurea and lithium tickened greases
- Low noise properties

Dokumentasi Produk

Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk