Laher Thrust di Kota Bandung

Halaman
View as Grid List Detail
Halaman
View as Grid List Detail

Pertanyaan Tentang Produk Thrust Ball Bearing



Nama Produk Spesifikasi Harga (IDR)
INA Ball Thrust Bearing AKLD8 D8 - Bore Diameter (inch): 15/16
- Washer Material: Steel
- Manufacturer Part Number: AKL.D8
- Outside Diameter (inch): 1-27/32
2,299,000
NTN Single Thrust Ball Bearing 51400 Series 51408 - JIS Grade: 0
- Load Direction: radial
- Dimensions d1 (mm): 90 (max)
- Basic Static Load Rating Coa (N): 205000
339,000
SKF Thrust Ball Bearings 51111 Single Direction - Fillet Radius ra (mm): max. 0.6
- Limiting Speed (r/min): 5300
- Bore Diameter d (mm): 55
- Outside Diameter D (mm): 78
379,000
NACHI Thrust Ball Bearing 51102G - Dimensions D1 min (mm): 23
- Limiting Speed Grease Lubrication (rpm): 6200
- Basic Dynamic Load Rating Ca (N): 10500
- Dimensions d(mm): 15
42,000
EZO F Series Thrust Ball Bearing Without Raceway F8-16 - Min. Radius rs (mm): 0.20
- Cage Type: TD
- Inner Ring Bore Diameter d (mm): 8
- Outer Ring Outer Diameter D (mm): 16
48,000
IKO Cam Followers CF12BUU - Dimensions Max. B (mm): 15.2
- Dimensions D (mm): 30.0
- Basic Dynamic Load Rating (N): 7910.0
- Dimensions g (mm): M12x1.5
159,000
NSK Single Thrust Ball Bearing Type 2900 2904.5 - Width T (mm): 14
- Inner Diameter d (mm): 22
- Material (Body): High carbon chromium bearing steel
- Shield Shape: Open type
149,000
CRAFT BEARINGS Thrust Bearing (Laher) 51109 - Dimension B (mm): 14
- Dimensions D (mm): 65
- Limitting Speed (r/min): Lubrication Grease : 3400, Lubrication Oil : 4500
- Basic Load Rating (N): Dyn. C : 24200, Stat. C’ : 57000
60,000
NTN Single Thrust Ball Bearing 51300 Series 51310 - Outer Diameter D (mm): 95
- Allowable Rotation Speed Grease Lubrication: 1800 min-1
- Basic Static Load Rating Coa (N): 202000
- Basic Dynamic Load Rating Ca (N): 96500
899,000
SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type 29444 E - Outside Diameter (mm): 420
- Bore Type: Cylindrical
- Basic Dynamic Load Rating (kN): 3350
- Reference Speed (r/min): 850
81,999,000


Produk Thrust Ball Bearing Original dan Terlengkap


Baca Selengkapnya