SKF Laher Dorong Rol Sferis dengan Sangkar Logam Mesin (Laher Aksial)

Sebelum PPN:
Rp69.999.900
Spesifikasi
Basic Dynamic Load Rating (kN)799
Basic Static Load Rating (kN)3450
Bore Diameter (D) (mm)240
Bore Diameter (mm)240
Bore TypeCylindrical
CageMachined brass
Candidate for RemanufacturingYes
Chamfer Dimension Shaft Washer (r1,2) (mm)min.2.1
Diameter of Housing Abutment (Da) (mm)max.308
Diameter of Shaft Abutment (da) (mm)min.290
Distance from Shaft Washer End Side Face to Pressure Point (s) (mm)130
Fatigue Load Limit (Pu) (kN)335
Fillet Radius (ra) (mm)max.2
Height (H) (mm)60
Height (mm)60
Height Housing Washer (C) (mm)30
Height Shaft Washer + Cage (B1) (mm)57
Limiting Speed (r/minute)1800
Locating Feature, Housing WasherNone
Outside Diameter (D) (mm)340
Outside Diameter (mm)340
Outside Diameter of Shaft Washer End Side Face (d1) (mm)≈330
Reference Speed (r/minute)1100
Shoulder Diameter Outer Ring D1 (mm)≈283
Tolerance ClassNormal
UNSPSC31171507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High load carrying capacity; Can accommodate combined loads; Allow misalignment or create very stiff bearing arrangements; Long service life and low friction; Separable design

Ulasan Produk

Tidak ada ulasan