Gerinda Disc
s.d. 36%MulaiRp5.899.900
Rp5.899.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| KRISBOW Mesin Gerinda Grinder Graver 10119232 220V 1-12mm 1pc | - Vertical/Rear Angle (°): 0 - 40 - Locking Position Turning Angle (°): 15-180 - Negative Angle (°): 0-52 - Motor (kW/V/Ph): 0.25/220/1 |
14,999,000 |
| KRISBOW Mesin Pemotong & Gerinda Universal 10119252 2 Motor 1pc | - Capacity of the Head and Back Holder (mm): 450 - Motor 1 (kW/V/Ph): 0.55/380/3 - Grinding Wheel Size (mm): 150 x 32 x 16 - Height of Head Holder (mm): 135 |
129,999,000 |
| Chicago Pneumatic Air-Powered Angle Grinder CP854 13000rpm 24 cfm 4inch Wheel Dia, 0.6HP 1pc | - Wheel Diameter (inch): 4 - Number of Speed Settings: 1 - Switch Location: Bottom - Vibration Level (m/sq.sec): 4.9 |
32,999,000 |
| SI Air Angle Grinder SI2501 1pc | - No Load Speed: 12000min -1 power - Supplier Order Number: 486-0101 (4860101) - Exhaust: Lateral - Air consumption: 0.2 |
7,699,000 |
| KRISBOW Gerinda Mini dengan Aksesori (Mesin Gerinda) Egd135-217S 1set(217pcs) | - Dimension L x W x H (cm): 35x23x9 - Input Power (W/V/Hz): 130/220/50 - No. Load Speed (RPM): 10000-32000 - Collet Chuck Diameter (mm): 3.2 |
999,000 |
| INGERSOLL RAND Air-Powered Angle Grinder 77A60P107 6000rpm 39 cfm 7inch Wheel Dia, 1.5HP 1pc | - Guard Adjustment: Tooled Adjustable - Includes: Guard - Max. Speed (RPM): 6000 - Air Pressure (psi): 90 |
159,999,000 |
| BOSCH Battery Disk Grinder GWS18V10SC4H 1pc | - Whetstone Diameter (mm): 100 - Spindle Diameter: M10 - No. Load Rotation Speed (times/min): 4500 to 9000 - Weight (kg): 1.5 (when battery is not installed) |
10,999,000 |
| YOKOTA Air Disk Grinder G4A 1pc | - Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x2to6x15mm - Hose Intake Port: Rc1/4 - Exhaust: Lateral - Accessories: Touch Joint, Spanner, Hexagon Wrench |
7,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami