BAHCO Air Disc Grinder (Gerinda Tangan)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Hose Intake PortPT1/4
ExhaustForward
Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter125x6x22mm
Air consumption0.34
Air inlet (inch)46026
Minimum Hose Diameter (mm)10
No-load Speed (minute)10000
Overall Length (mm)235
Power (W)650
Pressure in Bar (bar)6.3
Purpose of UseFor polishing operation. For industries, automobiles and construction machinery.
Sound Pressure (dBA)83
Typewith Rubber Grip and Safety Trigger
Vibration Level (m/s²)6.07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi

-Safe design and lightweight type in which safety trigger is adopted.
-Since the swivel function is attached to the coupler mounting part, it prevents twisting of the hose.
-For polishing operation.
-For industries, automobiles and construction machinery.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait