BOSCH Cordless Grinder (Gerinda Tangan) GWS18V10SC4H 1pc

#Nomor SKU S027594193
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number GWS18V10SC4H
Unit 1pc
Material Polyamide resin
No Load Rotation Speed (rpm) 4500 to 9000
No-load Rotation Speed (times/minute) 4500 to 9000
Rated Voltage (V) DC18
Rotation Speed (rpm) 4500-9000
Spindle Diameter M10
Weight (kg) 1.5 (when battery is not installed)
Whetstone Diameter (mm) 100
Berat (Kg) 1.2
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 23 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Battery pack and charger are sold separately.
Feature
Comes with a brake. The large user interface panel allows you to adjust the number of revolutions, check the remaining charge, and check the temperature rise. By installing the connectivity chip, you can change the settings on a smartphone equipped with the Bosch Toolbox app. By adopting a newly developed brushless motor, workability comparable to that of a cord type 1000W has been achieved. Achieved the highest safety. (Brake function, kickback prevention, restart prevention, drop shutdown, anti-vibration side handle, 2 motion lock switch, dropout prevention protective cover)
For polishing and grinding of various metals. For grooving tile concrete. For removing rust.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan