DEWALT Depressed Center Grinding Wheel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp28.900
Spesifikasi
Size (inch)4
Type27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT Type 27 HP Metal Grinding Wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.
Feature
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
Use
- Heavy-duty grinding of ferrous metal (steel, iron welds, edges, etc.)
- Weld blending and edge grinding
- Fast metal grinding wheels for free grinding in stainless steel and other hard alloys
- 3 full sheets of fiberglass for durability and safety

Ulasan Produk

Tidak ada ulasan