Kipas Angin di Daerah Istimewa Yogyakarta
- BARUMulai
Rp2.199.900
Rp2.199.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| KDK Exhaust Ceiling Sirocco 17-CDQNA 1unit | - Power Consumption: 8.5W - Frequency: 50Hz - Duct Size: 4 inch - Noise: 32 dB(A) |
659,000 |
| Fort AC-Axial Blower Fan XF1232ABH 1pc | - Model: Ball Bearings - Size: 4 inch - Dimensions: 120x120x38 mm - Voltage: AC 220-240V |
99,000 |
| KDK Kipas Exhaust 25GSC 1unit | - Voltage: 220V - Noise Level: 34 dB - Speed: 1360 RPM - Blowing Air: 1150 cmh |
2,799,000 |
| OMRON Axial Fan Filter R87F R87F-FL90 1pc | - Type: Plastic type - Suitable For: 92 mm (R87F-A A9 series) - Material (Retainer): UL94-V0 - Material: Guard: UL94-V0, Media: UL 900, 30 ppi |
149,000 |
| Panasonic Wall Fan EU309 12inch 1pc | - Voltage: 220V - Size: 12 inch |
559,000 |
| SanACE AC Fan (With Plug Cord) S109S075UL 1pc | - Air Volume: 2.9 m³/min (60Hz) - Material/Finishing: Frame: aluminum die-cast, Blade: Resin (PPHOX) - Static Pressure: 68.7 Pa (60Hz) - Rated Voltage: AC100V |
1,099,000 |
| Maspion Plastic Blade PW-452 18inch 1unit | - Blade Size: 450 mm - Voltage: 220V - Speed: 3 Speed - Power: 70W |
539,000 |
| KDK Hand Dryer Machine T09AC 1unit | - Noise Level: 62 dB - Blowing Air: 95 m/s - Voltage: 220V - Power Consumption: 1020W |
3,799,000 |
| OMRON AC Axial Fan R87F R87F-A4A13LP 1pc | - Maximum Static Pressure: 20/24 Pa (50/60Hz) - Input Voltage: AC 200V - Sound Pressure Level: 32/34 dB (50/60Hz) - Rated Current: 0.070/0.055 A (50/60Hz) |
489,000 |
| Fort Fan Accessory Filter Plastic 148x148 1pc | - For Fan Size: 120x120 mm - Material: Plastic |
60,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami