Phoenix Contact Cooling Unit

Sebelum PPN:
Rp88.999.900
Spesifikasi
Product TypeCooling unit
TypeAccessories
Storage/Transport Ambient Temperature (°C)-25 to 50
Product familyCHARX connect
Altitude (m)max. 1000 (above sea level)
Charging ModeMode 4
ConnectionPlug straight M12 A
Coolant50% water, 50% glycol (Glysofor N)
Cooling Capacity (kW/K)approx. 0.06 (at 2 l/min)
Degree of Protection (Fans)IP55 (Fan)
Degree of Protection (Pump)IP65 (Pump)
Interface DescriptionQuick release couplings, inflow and return flow, for hoses with an outer diameter of 12 mm
ManufacturerHYDAC Cooling GmbH
Operating Ambient Temperature (°C)-20 to 50
Volume (dB(A))≤ 60 (with free-standing system and 1 m distance)
Volumetric FlowApprox. 2 l/min (at 1 bar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CHARX connect, Cooling unit, Accessories, with variable-speed fan, with variable-speed pump, for cooling the cooling liquid of a Phoenix Contact HPC DC charging cable, HPC CCS type 2, HPC CCS type 1, length: 1.5 m

Ulasan Produk

Tidak ada ulasan