RS PRO RS PRO Axial Fan, Power Supply: 24 V dc, DC, 60 x 60 x 25mm

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro OD6025-24HBIP68 axial fan has a PBT, UL94 V-0, plastic frame and impeller.
Connect two 24 AWG lead wires.
It has a dual ball bearing system.
The insulation resistance is 1500 V ac/min, <1 mA, 10 mΩ @ 500 V dc.
The operating temperature range is -15°C to +65°C and the storage temperature range is -25°C to +75°C. Rated voltage: 24 V dc ± 10% Rated power: 2.8 ± 15% (Watts) Rated current: 0.12 ± 15% Rated speed: 4000 ± 15% (RPM) Airflow: 25 ± 15% (CFM) Noise level: 30 (dB) max. Static pressure: 0.22 in. H2O ± 15%
Feature
Specification
Supply voltage = 24 V dc
Height = 60mm
Power consumption = 2.8W
Current Max = 0.12A
Dimensions = 60 x 60 x 25mm
Noise level = 30dB
Fan speed = 4000 rpm
Bearing Type = Ball
IP rating = IP68

Ulasan Produk

Tidak ada ulasan