RS PRO Thermal interface sheet RS Pro thickness 0.8mm, 150 x 150mm

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions = 150 x 150mm Thickness = 0.8mm Length = 150mm Width = 150mm Thermal conductivity = 8W/m K Material = Graphite Minimum operating temperature = -50°C Maximum operating temperature = +150°C Hardness = Shore A 80 operation Temperature range = -50 to +150 °C Graphite Thermal Interface Material - RS Series. Thermally Conductive Graphite Interface Material Types Available: Plain (< 7943979') 7943979/, < 7943982') 7943982/, < 7943998') 7943998 , with adhesive on one side (< 7943973') 7943973/, < 7943985') 7943985/, < 7943991') 7943991 , PET coated (< 7943989') 7943989/, < 7943995') 7943995

Ulasan Produk

Tidak ada ulasan