Sanyo Denki Axial fan Power supply: 12 V dc DC 40 x 40 x 20mm

Sebelum PPN:
Rp749.900
Spesifikasi
AS ONE Part Number65-8074-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manufacturer's DC cooling fans have features such as high airflow, high reliability, and low noise. They can be used in a wide range of applications, including servers and ICT equipment. San ACE DC fans feature high airflow, high static pressure, low power consumption, and low vibration. During the development stage, the impeller shape, motor characteristics, operating airflow, and expected lifespan to achieve target performance were thoroughly reviewed. The manufacturer has achieved excellent cooling performance by utilizing technology accumulated over a long period of time. Sanyo Denki DC Fan of Series San ACE 109P has a plastic frame with UL 94V-0 flame retardancy. The impeller is also available in plastic. Storage temperature range: -30 → +70 °C Locked rotor burnout protection Reverse polarity protection
Feature
Specification
*Dimensions: 40 x 40 x 20mm*Height: 40mm*Power consumption: 3.72W*Depth: 20mm*Termination type: Lead wire*Noise level: 42dB(A)*Bearing type: Ball*Curve direction: Forward*Code number: 191-9223

Ulasan Produk

Tidak ada ulasan