Saklar Magnet, Kontaktor Magnet di Banten - Schneider Electric
- BARUMulai
Rp8.399.900
Rp8.399.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Fotek Single Phase Solid State Module SSR-DA Series SSR40DA 1pc | - Control Method: Zero Cross - Input Voltage (VDC): 4~32 - Turn Off Voltage (VDC): <3.5 - Max Leakage Current (mA): 5 |
279,000 |
| Fuji Electric Electromagnetic Contactor SC-5-1J Coil AC100V 1A1B 1pc | - Auxilary Contact: 1a1b - Flame: Type 5 - Coil Rated Voltage (V): AC100 - Operation Method: Lossy |
1,099,000 |
| Chint Automatic Transfer Switch NXZB Series (ATS) NXZB-63H/4C 63A D63 Breaker Type 10kA 1unit | - Poles: 4P - Certifications: CCC, CE, KEMA - Rated Operational Voltage (V): 400 - Breaking Capacity (kA): 10 |
3,699,000 |
| Fort Change Over Switch Otomatis FDQ2-63/2 1pc | - Name Plate: ON - OFF - ON - Pole: 2 - Ampere (A): 63 |
379,000 |
| Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E) TH-T25KP 22A 1pc | - Thickness (mm): 80 - Heater Nominal (A): 22 - Heat element rated setting range (A): 18 to 26 - Auxiliary Contact: 1a1b |
429,000 |
| Schneider Electric TeSys Deca Contactors 4 Poles AC 1 LC1DT20M7 4 NO 220 V AC 50/60 Hz coil 1pc | - Power Pole Contact Composition: 4 NO - [Ie] Rated Operational Current: 20A (≤60°C) at ≤440V AC AC-1 for power circuit - Auxiliary Contact Composition: 1 NO + 1 NC - Control Circuit Type: AC 50/60Hz |
529,000 |
| Phoenix Contact Hybrid Motor Starter ELR H3-I-SC- 24DC/500AC-9 1pc | - Ambient Temperature (Storage/Transport) (°C): -40 to 80 - Rated Control Supply Current IS (mA): 40 - Depth (mm): 114 - Width (mm): 22.5 |
2,799,000 |
| ABB Kontaktor Tipe AF AF09-30-10-12 1pc | - Maximum Mechanical Switching Frequency 3600 cycles per hour - Mounting by Screws 2 x M4 screws placed diagonally (not supplied) |
679,000 |
| Fuji Electric Tripolar Solid State Contactor Ac100-240V SS402E-3Z-D3/F 1pc | - Rated Carrying Current (A): 40 - Length (mm): 125 - Rated operating voltage (V): AC100~240 |
2,299,000 |
| Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Irreversible) MSO-T25 5.5KW 200V AC200V 1pc | - Heater Nominal (A): 22 - Rated operating current (A): Three-phase squirrel-cage motor (AC-3 class): (200-240V)26 (380-440V)25 (500-550V)20 - Length (mm): 128 - Auxilary Contact: 2a2b |
879,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami