Schneider Electric Electromagnetic Contactor TeSys Deca 4 Poles AC 1 (Kontaktor Magnet) LC1DT20M7 4 NO 220 V AC 50/60 Hz coil 1pc

#Nomor SKU S009929869
Wishlist
Rp729.900
Persediaan

Spesifikasi Produk

Model Number LC1DT20M7
Unit 1pc
Power Pole Contact Composition 4 NO
[Ue] Rated Operational Voltage ≤300V DC for power circuit
[Ie] Rated Operational Current 20A (≤60°C) at ≤440V AC AC-1 for power circuit
Control Circuit Type AC 50/60Hz
[Uc] Control Circuit Voltage 220V AC 50/60Hz
Auxiliary Contact Composition 1 NO + 1 NC
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 29 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys D contactor, 4 poles (4NO), for non-inductive load applications up to 20A/440V AC-1. It provides a 220V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan