ABB Electromagnetic Contactor AF Series (Kontaktor Magnet) AF09-30-10-12 1pc

#Nomor SKU S010868140
Wishlist
Rp679.900
Persediaan

Spesifikasi Produk

Model Number AF09-30-10-12
Unit 1pc
Connecting Capacity Auxiliary Circuit (mm²) Flexible with Ferrule 1/2x 0.75 to 2.5 ; Flexible with Insulated Ferrule 2x 0.75 to 1.5 ; Flexible with Insulated Ferrule 1x 0.75 to 2.5 ; Rigid Solid 1/2x 1 to 2.5 ; Rigid Stranded 1/2x 1 to 2.5
Connecting Capacity Control Circuit (mm²) Flexible with Ferrule 1/2x 0.75 to 2.5 ; Flexible with Insulated Ferrule 1x 0.75 to 2.5 ; Flexible with Insulated Ferrule 2x 0.75 to 1.5 ; Rigid Solid 1/2x 1 to 2.5 ; Rigid Stranded 1/2x 1 to 2.5
Connecting Capacity Main Circuit (mm²) Flexible with Ferrule 1/2x 0.75 to 6 ; Flexible with Insulated Ferrule 1x 0.75 to 4 ; Flexible with Insulated Ferrule 2x 0.75 to 2.5 ; Rigid Solid 1/2x 1 to 4 ; Rigid Stranded 1/2x 1 to 6
Conventional Free-air Thermal Current (Ith) (A) acc. to IEC 60947-4-1, Open Contactors Θ = 40°C 35 Aacc. to IEC 60947-5-1, Θ = 40°C 16
Degree of Protection acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20
Maximum Electrical Switching Frequency (AC-1) 600 cycles per hour; (AC-15) 1200 cycles per hour; (AC-2 / AC-4) 300 cycles per hour; (AC-3) 1200 cycles per hour; (DC-13) 900 cycles per hour
Maximum Mechanical Switching Frequency 3600 cycles per hour
Mounting by Screws 2 x M4 screws placed diagonally (not supplied)
Mounting on DIN Rail TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
Number of Auxiliary Contacts NC -
Number of Auxiliary Contacts NO 1
Number of Main Contacts NC -
Number of Main Contacts NO 3
Operate Time (ms) Between Coil De-energization and NC Contact Closing 13 to 98; Between Coil De-energization and NO Contact Opening 11 to 95; Between Coil Energization and NC Contact Opening 38 to 90; Between Coil Energization and NO Contact Closing 40 to 95
Product Height (mm) 86
Product Length (mm) 77
Product Width (mm) 45
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 29 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Af09 Contactors Are Used For Controlling Power Circuits Up To 690 V Ac And 220 V Dc. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 Hz Or 20...500 V Dc. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any Coil Change. Af Contactors Have Built-In Surge Protection And Do Not Require Additional Surge Suppressors. The Af... Series 1-Stack 3-Pole Contactors Are Of The Block Type Design. - Main Poles And Auxiliary Contact Blocks: 3 Main Poles, 1 Built-In Auxiliary Contact, Front And Side-Mounted Add-On Auxiliary Contact Blocks (Mechanically-Linked Auxiliary Contacts Compliant With Annex L Of Iec 60947-5-1. N.C. Mirror Contacts Compliant With Annex F Of Iec 60947-4-1) - Control Circuit: Ac Or Dc Operated - Accessories: A Wide Range Of Accessories Is Available.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan