Mitsubishi Electric Open Type Electromagnetic Switch Mso-T Series (Irreversible) MSO-T25 5.5KW 200V AC200V 1pc

#Nomor SKU S029430000
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number MSO-T25 5.5KW 200V AC200V
Unit 1pc
Length (mm) 128
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) (200-240V)26 (380-440V)25 (500-550V)20
Motor Capacity (kW) 5.5
Heater Nominal (A) 22
Auxiliary Contact 2a2b
Thickness (mm) 82
Mass (kg) 0.59
Heat element rated setting range (A) 18 to 26
flame T25
Compatible Motor Capacity (200-240V) (kW) Three-phase squirrel-cage motor (AC-3 class): 5.5
Rated operating voltage (V) 200
Main Circuit Voltage (V) 200
Operating Method Irreversible
Width (mm) 63
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) (200 to 220V)5.5, (380 to 440V)11, (500 to 550V)11
Type electromagnetic switch
Compatible Motor Capacity (kW) 5.5
Compatible motor capacity (380-440V) (kW) Three-phase squirrel-cage motor (class AC-3): 11
Compatible motor capacity (500-550V) (kW) Three-phase squirrel-cage motor (class AC-3): 11
M Code 01076294
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The miniaturization of the electromagnetic contactor enables miniaturization of the electromagnetic switch with many ratings.
Equipped with a terminal cover as standard equipment, you can reduce the trouble of designating a different model name and arranging options, and reduce the inventory and cost of the cover. Of course, it also improves safety as a protection for live parts.
In the old series, the operating coil rating, which was 14 types, has been halved to 8 types. The applicable voltage range has been expanded. In addition to reducing the customer's inventory, we will realize a short delivery time by consolidating the coil production types.
Suitable for motor overload and restraint protection.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan