Oil Pot Window di Sumatera Utara
- BARUMulai
Rp819.900
Rp819.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| MUSASHI Oil Level Gauge With Outer Diameter Collar OLG-25A 1pc | - Maximum Heat Resistance Temperature: 110°C - Material: Sight glass / polycarbonate resin - Outer Diameter d: 25.0 (+ 0.1 to 0.2) mm - Shape: Circular |
54,000 |
| KOHO Oil Pot Sight Glass (Circle Type) HLVA 1pc | - Heat Resistant Temperature: 100°C - Materials: Polycarbonate (PC) - Thickness: 8.0mm - Mounting Hole Diameter: 28.0mm |
119,000 |
| ELESA Oil Level Indicator (Indikator Level Oli) FE30 1pc | - Leveling Board Materials: Aluminum (A1050P) - Window Materials: Special Transparent Polyamide (PA-T) - Outer Diameter: 47mm - Heat Resistant Temperature: 110°C |
189,000 |
| KOHO Oil Pot Sight Glass KS40 1pc | - Total Length: 64mm - Screw Dimension: M8x1.25 - Width: 24mm - Heat Resistant Temperature: 100°C |
279,000 |
| KOHO Oil Pot Sight Glass O2S 1pc | - Thickness: 12mm - Supplier Order Number: 112-6555 (1126555) - Heat Resistant Temperature: 100°C - Materials: Polycarbonate (PC) |
949,000 |
| Koho Kosan Oil Level Gauge V Type Drive Type VC-HL 1pc | - Mounting Hole Diameter: 46±0.2 mm - Dimension C: 12 mm - Heat Resistance Temperature: 100°C - Shape: Round Type |
99,000 |
| KOHO Oil Pot Window (Drive-In Type) W-25 1pc | - External Dimensions A: 25.5 mm - Dimension d: 3 mm - Dimension C: 6 mm - Type: Hinomaru |
32,000 |
| KOHO Oil Pot Window (Drive-In Type) W-30 1pc | - Heat Resistant Temperature: 100°C - Dimension C: 8 mm - Shape: Round shape - External Dimensions A: 30 mm |
38,000 |
| KOHO Oil Pot Window (Drive-In Type) W-35 1pc | - Heat Resistant Temperature: 100°C - External Dimensions A: 35.5 mm - Dimension C: 8 mm - Shape: Round shape |
48,000 |
| KOHO Oil Pot Window (Drive-In Type) VA 1pc | - Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material - Mounting Hole Diameter: 28.0 +/- 0.2 mm - Dimension C: 8 mm - Shape: Round shape |
45,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami