MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) OLG-25A 1pc

Rating:
100% of 100
(1)
Rp76.900
Persediaan

Spesifikasi Produk

Model Number OLG-25A
Unit 1pc
Counter Hole Tolerance H8 +0to0.033
Material Sight glass / polycarbonate resin
Width B (mm) 5.5 +/- 0.2
Type Type with outer diameter collar
Heat Resistance Temperature (°C) 110
Shape circular
Mating Hole Tolerance H7 +0to0.021
Outer Diameter d (mm) 25.0 (+ 0.1 to 0.2)
Maximum Heat Resistance Temperature (°C) 110
TRUSCO Number 310-3013
M Code 33053912
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* High octane gasoline, organic solvents, and oils containing extreme pressure additives cannot be used above 80 degrees Celsius.
Feature
The oil level gauge (oil level gauge) can accurately confirm the position of the oil level or liquid level in the oil tank or gearbox. It has properties such as heat resistance, pressure resistance, and sealing performance as well as oil resistance, and is used in a wide range of applications such as reduction gears, hydraulic equipment, machine tools, industrial machines, agricultural machines, and railway vehicles.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk