KOHO Jendela Pot Oli Tipe V (Tipe Drive-In) (Indikator Level Oli)

Sebelum PPN:
Rp53.900
Spesifikasi
ShapeCircular
Dimensions a (mm)28.5
Dimension B (mm)32
Dimensions c (mm)8
Dimension D (mm)13
Dimension E (mm)4
Dimension G (mm)8
Dimensions f (mm)20
Heat Resistance Temperature (°C)100
M Code46156537
Mounting Hole Diameter P (mm)28±0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The transparent cover part of the main unit is made of polycarbonate, which is a material that has excellent impact resistance and is difficult to damage.
The white reflector provides excellent visibility when combined with red letters, lines, and marks. Also, since it is made of oil-resistant material, it is less likely to get oil stains.
The structure is easy to disassemble, and the reflector plate is easy to clean.
It has a heat resistance of approximately 100℃.

Ulasan Produk

Tidak ada ulasan