KOHO Jendela Pot Oli Tipe Fountain (Tipe Sekrup) (Indikator Level Oli)

Sebelum PPN:
Rp339.900
Spesifikasi
Thickness (mm)10
Outer Diameter (mm)52
Mounting Screw SizeM8x1.25
TypeFountain
Weight (g)364
MaterialPolycarbonate
Heat Resistance Temperature (°C)100
Shapecircular
TRUSCO Number103-0060

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With this product, when the machine is started, oil is spouted from the central spout hole, and the condition of the lubricating oil in the machine can be clearly seen. The transparent body is made of super-hard special synthetic resin, so it will not be damaged by any impact. The reflector has the property of repelling oil, so there is no need to worry about contamination with oil. Easy to install and remove. Heat resistance is about 100 degrees Celsius

Ulasan Produk

Tidak ada ulasan