| Nama Produk | Spesifikasi | Harga (IDR) | 
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) C2721-20 1pc | - 2 member 3/4 travel type - Steel (SPCC) - 9.5 x 27 x 200 x 134 mm - Rated Load 255 N Pair/Perpendicular  | 
239,000 | 
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) C2721-50 1pc | - Steel (SPCC) - 9.5 x 27 x 500 x 371 mm - 2 member 3/4 travel type - Rated Load 177 N Pair/Perpendicular  | 
319,000 | 
| Acculide Double Slide Rail (Stop Type) C50116 1unit | - Drawer member cannot be removed and attached - 23.8 x 71.4 x 406.4 x 429 mm  | 
2,499,000 | 
| THK Caged Ball LM Guide SSR Rail SSR30-350L 1pc | - 7x11x9 mm LM Rail Dimensions - 20 g Dimensions - Height M1: 23 mm - Standard Length L0: 350 mm  | 
1,799,000 | 
| THK Caged Ball LM Guide SSR Rail SSR20-265L 1pc | - Width W1: 20 mm - Standard Length L0: 265 mm - Dimensions g: 20 mm - Height M1: 15.5 mm  | 
1,099,000 | 
| THK LM Block (HSR Type) HSR 15ASS 1pc | - Grease Nipple: PB1021B - Type: HSR-A type - Block Mounting Hole: Tap hole - Single block  | 
999,000 | 
| HIWIN Linear Guideway Block HGW HGW55CC ZAC 1pc | - Preload: 0.05C-0.07C - High precision required - Heavy load condition - Dimensions of Block W: 140 mm  | 
2,799,000 | 
| HIWIN HG-Block HGW25CCZAC 1pc | - Height H: 36 mm - Mouting Bolt for Rail: M6x20 - Type: Flange - Basic Static Load Rating Co: 52.82 kN  | 
709,000 | 
| Bosch Rexroth Ball Runner Block Carbon Steel KWD-045-FNS-C1-N-1 1pc | - Height of Runner Block with Guide Rail: 60 mm - Width of Runner Block: 120 mm - Permissible Ambient Temperature: -10 to 80 °C - Static Longitudinal Moment Load Capacity: 2350 Nm  | 
3,899,000 | 
| ORIS Rel Laci Pakai Bearing 18inch 1pair | - Size: 18 inch | 59,000 | 
            Loading chat box
please wait...
                    Anda bisa chat secara langsung dengan 
                    Customer Support kami untuk bertanya 
                    Stok produk,
                    Pesanan,
                    Pembayaran,
                    Pengiriman,
                    Faktur Pajak,
                    Pengembalian Barang & Garansi atau kunjungi
                    Pusat Bantuan Kami