THK Caged Ball LM Guide SSR Rail SSR30-350L 1pc

#Nomor SKU S036218967
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number SSR30-350L
Unit 1pc
Standard Length L0 (mm) 350
Dimensions g (mm) 20
Width W1 (mm) 28
Height M1 (mm) 23
Pitch F (mm) 80
LM Rail Dimensions (d1xd2xh) (mm) 7x11x9
Maximum Length (mm) 3000 (2520)
Berat (Kg) 1.5
Tanggal Produk Terdaftar 24 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate.
Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation.


[Compact, Radial Type]
Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units.


[Superb Planar Running Accuracy]
Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion.


[Self-adjustment Capability]
The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion.


[Stainless Steel Type also Available as Standard]
A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan