Bosch Rexroth Ball Runner Block Carbon Steel KWD-045-FNS-C1-N-1 1pc

#Nomor SKU S031801256
Wishlist
Rp6.099.900
Persediaan

Spesifikasi Produk

Model Number KWD-045-FNS-C1-N-1
Unit 1pc
Size 45
Height of Runner Block with Guide Rail (mm) 60
Lubrication Pre-lubricated
Dynamic Load Capacity C (N) 86400
Dynamic Torsional Moment Load Capacity (N m) 2330
Dynamic Longitudinal Moment Load Capacity ML (Nm) 1540
Static Longitudinal Moment Load Capacity (N m) 2350
Static Torsional Moment Load Capacity MT0 (N m) 3560
Maximum Acceleration (m/s²) 500
Seal SS - Standard seal
Design Type FNS - flange, normal, standard height
Static Load Rating C0 (N) 132000
Permissible Ambient Temperature (°C) -10 to 80
Friction Coefficient (micron) 0,002-0,003
Pitch T Guide Rail (mm) 105
Height of Runner Block 50.3
Ball Chain Without Ball Chain
Material (Profiled Rail Systems) Carbon steel
Length of Runner Block (mm) 137.6
Width of Runner Block (mm) 120
Berat (Kg) 3.1
Tanggal Produk Terdaftar 18 May 2022
Terakhir Diperbaharui 12 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ball Runner Block, FNS, Size 45, Steel CS, Accuracy Normal, Low Preload

The ball runner block is highly precise and characterized by the following product features:
Size 45
Design FNS: Width = flange, length = normal, height = standard
Runner block body made of carbon steel CS
Preload class C1: Low preload
Accuracy class N: Normal
Without ball chain
With initial lubrication and preservation
Bearing grease Dynalub 510
Without attachment element, left (reference edge in front)
Without attachment element, right (reference edge in front)
Straight lube connection loosely attached.
Runner block body as standard version
Overall length of the runner block= 137,6 mm
Interchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.
Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of six

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan