| Nama Produk | Spesifikasi | Harga (IDR) |
| Autonics 2-Phase Stepper Motors/Drivers A3K-M244 1pc | - Frame Size: 42 Square - Current: 1.2 A/Phase - Shaft Type: Double - Holding Torque: 0.28 N.m |
429,000 |
| Autonics Closed Loop Stepper System AiS Series AiS-60MA Set driver + motor 1pc | - Output Phase Motor: A, B, Z - Certification Driver: CE - Max. Drivers Run Current: 3.5 A/Phase - Motor Basic Step Angle: 1.8/0.9 degree |
6,899,000 |
| Autonics 5-Phase Stepper Motor&Drivers AK-G Series A200K-M599W-G10 1pc | - Protection Structure: IP30 - Rotor Moment of Inertia: 2700 g/cm² - Shaft Type: Dual shaft - Max. Allowable Torque: 200 kgf.cm |
5,899,000 |
| Autonics 5-Phase Stepper Motor&Drivers AK Series A8K-M566 Motor 1pc | - Rated Excitation Current: 0.33 A - Operating Time: Max. 25 ms - Certification: CE - Electro Magnetic Brake Rotation Moment Of Inertia: 29x10-7 kgf.cm² |
1,399,000 |
| Orientalmotor Stepper Motor PK Series PK244-04AA 1pc | - Shaft: Single - Temperature Rise: 80°C or less - Shaft/Gear Type: Round Shaft - RohS Compliant: Yes |
1,299,000 |
| Orientalmotor Stepper Motor PKP Series PKP246U16A2-R2F 42mm 1pc | - Lead Wires: 5 - Output Shaft Diameter: 5 mm - Basic Step Angle: 1.8° - Frame Size: 42 mm |
1,999,000 |
| Orientalmotor Stepping Motor Alpha Step AR Series DC Type ARM14SBK 1pc | - Rotor Moment Of Inertia: 2.1x10⁻⁷ kg.m² - Mounting Angle Dimension: 20 mm - Shaft Type: Both axes - Electromagnetic Brake: None |
2,699,000 |
| Orientalmotor Alpha Step Stepping Motor with Absolute Mechanical Encoder AC Type AZM98AC-PS10 1pc | - Rotor Moment Of Inertia: 1090x10⁻⁷ kg.m² - Reduction Ratio: Ten - Allowable Torque: 20 N.m - Electromagnetic Brake: None |
13,999,000 |
| Metalwork Stepping Motor SANYO NEMA 23 GIRI MAG 1.2Nm 1pc | - Manufacturer: SANYO 103-H7126-6640 - Back E.M.F: 23 V/krpm - Nominal Torque: 1.2 Nm - Bipolar Current: 5.6 A |
4,599,000 |
| Orientalmotor 5-Phase Stepping Motor PK Series PK566-A 1pc | - 2 Phase/5 Phase: 5 phase - Shaft Type: Single shaft - Excitation Maximum Static Torque: 0.83 N.m - Basic Step Angle: 0.72° |
2,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami