Autonics Closed Loop Stepper System AiS Series AiS-60MA Set driver + motor 1pc

#Nomor SKU S031175593
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number AiS-60MA
Unit 1pc
Applied Motor Driver 2-phase closed loop stepper motor frame size 60mm
Resolution Driver 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (selectable by SW2)
Max. Drivers Run Current (A/Phase) 3.5
Power Consumption Drivers Maximum Current Consumption (W) 240
Structure Protection Driver IP20
Certification Driver CE
Motor Basic Step Angle (Full/Half) (degree) 1.8/0.9
Max. Holding Torque (kgf.cm) 22.43
Moment of Inertia Motor (g.cm²) 490
Motor Winding Resistance (ohm) 1.23
Rated Current Motor (A/Phase) 3.5
Motor Length (mm) 102.8
Motor Operation Method Bipolar
Motor Resolution 10000PPR (2500PPRx4-multiply)
Output Phase Motor A,, B,, Z,
Maximum Response Frequency (kHz) 300
Driver Operation Method Bipolar constant current drive
Output Drivers In-Position, Alarm Out, Encoder signal (A,, B,, Z,)
Shaft Type Motor Single Phase
Berat (Kg) 1.2
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AiS series closed loop stepper motor system offers accurate and precise position control through feedback from integrated encoders. The motors feature quick response rates for ideal short pitch drive. Gain tuning is easy with the external gain adjuster.
Warning
Max. power consumption during operation. When changing the load rapidly, instantaneous peak current may increase. The capacity of power supply should be over 1.5 to 2 times of max. power consumption.
RUN current varies depending on the input RUN frequency and max. RUN current at the moment varies also.
Max. holding torque is standard torque when supplying the rated current (2-phase holding) and stopping the motor for comparing the specifications of motors.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait