Sambungan Roller Rantai
s.d. 61%MulaiRp16.900
Rp16.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TSUBAKI British Standard Roller Chain RS16BRB Steel, Single Strand 10ft Riveted Pin S 1pc | - Plate Thickness (inch): 0.125 - Material: Steel - Pin Construction: Riveted Pin - Application: Centrifugal Blowers |
36,999,000 |
| DAYTON ANSI Standard Roller Chain 2YDW8 Single Strand, 60, Steel Riveted Pin 3/4inch Pitch, 10ft Lg 1pc | - Tensile Strength (lbf): 7030 - Number of Strands: 1 - Pin Construction: Riveted Pin - Chain Number: 60 |
2,599,000 |
| DAYTON Conveyor Roller Chain 2YDY3 C2060H, 1 Strands 10ft Steel 1pc | - Inside Width (inch): 0.5 - Series: Heavy Conveyor - Chain Overall Width (inch): 1.15 - Working Load Limit (Lb): 1032 |
2,599,000 |
| TSUBAKI British Standard Roller Chain RS10BRB Steel, Single Strand 10ft Riveted Pin S 1pc | - Pitch (inch): 5/8 - Includes: (1) Connecting Link - Application: Centrifugal Blowers - Overall Length (ft): 10 |
13,999,000 |
| Crosby Connecting Link 1015122 100, 3/8inch Trade Size Hammerlock Gr 3/8 In 8800 Lb. 1pc | - Standards: ASTM A-952 - Overall Length (inch): 3.66 - Working Load Limit (Lb): 8800 - Trade Size (inch): 3/8 |
5,299,000 |
| FENNER DRIVES Linear Chain Tensioner CT3102 for 100, Channel Guide Tensioner Large Arch 45-100lb 45-100lbs. 1pc | - Head Width (inch): 0.98 - For Number of Strands: Single - Minimum Tension Force (lbf): 45 - Maximum Tension Force (lbf): 100 |
15,999,000 |
| TSUBAKI Conveyor Roller Chain C2040 1 Strands, Steel 10ft Riveted Pin 1pc | - Pin Outside Diameter (inch): 0.156 - Chain Overall Width (inch): 0.717 - Material: Steel - Pitch (inch): 1 |
3,899,000 |
| NIKKEN ANSI Standard Roller Chain Connecting Link 60-2 1pc | - Links (per 10ft): 160 - Pitch (mm): 19.50 (3/4inch) |
64,000 |
| Wipro Web Sling Connector WSC-20 12.5ton 1pc | - Working Load Limit (ton): 12.5 - Breaking Load (ton): 50 - Size A±1.5(mm): 41 - Size B±2 (mm): 129 |
639,000 |
| NCK Roller Chain (ANSI Std) Offset Link 80-1 1pc | - Roller Diameter R (mm): 15.88 - Pitch P (mm): 25.400 - Link Plate Height (mm): 23.4 - Average Tensile Strength (kN): 69.4 |
48,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami