TSUBAKI British Standard Roller Chain

Sebelum PPN:
Rp5.299.900 - Rp15.999.900
Spesifikasi
UNSPSC31151603
ApplicationCentrifugal Blowers
Heavy SeriesNo
Includes(1) Connecting Link
LubricationSAE 10 to SAE 50
MaterialSteel
Maximum Operating Temperature (°F)300
Minimum Operating Temperature (°F)15
Number of Strands1
Overall Length (ft)10
Pin ConstructionRiveted Pin
Resistance PropertiesWear Resistant
Roller Chain StandardBritish Standard
SeriesBritish Standard
StandardsISO BS/DIN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
British standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a British standard sprocket with a compatible pitch.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Roller Chain Chain Construction Riveted Pin Overall Length 10 ft Material Steel Chain Number 06B Chain Overall Width 0.551 in Roller Diameter 1/4 in Tensile Strength 2 310 lbf Pitch 3/8 in Application Centrifugal Blowers Number of Strands 1 Pin Contruction Riveted Pin Inside Width 0.225 in Series British Standard Working Load Limit 438 lb Heavy Series No Includes (1) Connecting Link Lubrication SAE 10 to SAE 50 Maximum Operating Temperature 300 Degrees F

Ulasan Produk

Tidak ada ulasan