DAYTON Conveyor Roller Chain

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC31151603
ApplicationTransport Applications Such as Material Handling, Packaging, Bottlers and More
Chain NumberC2060H
Chain Overall Width (inch)1.15
FeaturesHeat-Treated for Higher Tensile Strength
FinishPainted
Heavy SeriesYes
Inside Width (inch)0.5
Manufacturer Part Number2YDY3
MaterialSteel
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)10
Number of Strands1
Overall Length (ft)10
Pin Hole Diameter (inch)0.233
Pin Outside Diameter (inch)0.233
Pitch (inch)1-1/2
Plate Height (inch)0.683
Plate Thickness (inch)0.125
Roller Diameter (inch)15/32
SeriesHeavy Conveyor
Tensile Strength (lbf)7227
Working Load Limit (lbs)1032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Roller Chain Overall Length 10 ft Material Steel Chain Number C2040 Chain Overall Width 0.7 in Roller Diameter 5/16 in Tensile Strength 3 125 lbf Pitch 1 in Application Transport Applications Such as Material Handling Packaging Bottlers and More Number of Strands 1 Inside Width 0.312 in Series Conveyor Working Load Limit 534 lb Features Heat-Treated for Higher Tensile Strength Finish Painted Heavy Series No Maximum Operating Temperature 150 Degrees F

Ulasan Produk

Tidak ada ulasan