Directional Control Valve
- BARUMulai
Rp10.999.900
Rp10.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Parker Pilot Air Control Valve N37441091 Return, 1/2in Valve Port Size 3-Way 2 Position 4.40 1pc | - Pilot Pressure: 25 psi - Pilot Port Size NPT: 1/4 inch - Max. Temp. Range: 0 to 125°F - Valve Port Size: 1/2 inch |
14,999,000 |
| NACHI Katup Solenoid SS-G01-C6-R-C1-31 1unit | - Peak Flow Rate: 65 L/min - Actuation: Spring center type - Filtration: 25 microns or less hydraulic oil - Viscosity Range: 15-300 mm²/s |
5,399,000 |
| NUMATICS Pilot Air Control Valve L23PP652O000000 3/8in Valve Port Size, 78 cfm Max. cfm-Valves 4-Way 3-Position 78.0 1pc | - Pilot Port Size NPT: 1/8 inch - UNSPSC: 40141628 - Length: 03/07/2008 - Uses: For Air or Inert Gas |
11,999,000 |
| YUKEN Right Angle Check Valve CRG-03 Type CRG-03-5-30T 1pc | - Type of Connection: Sub-plate Mounting - Cracking Pressure: 0.35 Kgf/cm² - Type of Operation: Without Hand Knob - Design Standard: 30 |
1,099,000 |
| SMC Directional Control Valve VQZ115-5MO1-C4-Q 1pc | - Electrical Entry: M-type Plug Connector Without Connector - Function: Standard - Coil Voltage: 24 VDC - Manual override: Non-locking Push Type |
709,000 |
| FESTO Hand Lever Valve VHEF Series VHEF-HST-M32-M-G18 1pc | - Standard Nominal Flow Rate: 750 l/min - Operating Pressure: -0.095 - 1 Mpa - Width: 20 mm - Reset Method: Mechanical Spring |
2,299,000 |
| Enerpac Hydraulic Directional Control Valves VC20L 4.5gpm Max Flow Rate, Three Positions 4 Way 1unit | - Number of Ways: Four-Way - Maximum Pressure Setting: 10000 psi - Maximum Flow Rate: 4.5 gpm - Center Position: Closed Center |
169,999,000 |
| Wipro Air Control Valve ACV-20 4 Way 1/4inch 1pc | - Working pressure range: 0 to 80 MPa | 199,000 |
| Daikin Manual Operated Valve DM043T032C 1pc | - MaxFlow Rate: 25L/min - Supplier Order Number: 101-6628 (1016628) - Nominal Diameter: 3/8 |
9,699,000 |
| YUKEN Pilot Controlled Check Valve CPG-06 Type CPG-06-E-20-50 1pc | - Design Number: 50 - Drain Connection: External Drain - Max. Operating Pressure: 25 Mpa |
6,799,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami